Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

P1 EXV Swirl Cup Wheel 4in 14 Segments 5/8in-11

  • Mfr # EXV04CSH

  • Zoro # G016479491


product price: $51.39
/ea

Key Features

Application
Grinding, Coatings Removal
Abrasive Wheel Diameter
4 in
Style
Swirl Segmented
Width
3.9265 in
Length
0.066 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EXV04CSH
Zoro #
G016479491
UPC #
662333793419
Country of Origin
Viet Nam

Dimensions

Abrasive Wheel Diameter
4 in
Width
3.9265 in
Length
0.066 in
Height
3.9265 in

Details

Application
Grinding, Coatings Removal
Item
Cup Wheel
Style
Swirl Segmented
Wet or Dry Application
Wet/Dry
For Use On
Concrete, Block, Stone, and other Masonry Materials

Description

Pearl P1 EXV Cup Wheels offer professional grade performance at an excellent price making them one of the best values in the industry. The P1 EXV swirl cup wheels run smoother and deliver a more even finish than standard row style cup wheels. Available in 4in and 7in sizes and different segment counts, choose more segments for smoother grinding and longer life, choose fewer segments for faster stock removal and more aggressive grinding action.. Provides smoother finishes than row cup wheels. Less number of segments - For aggressive stock and coating removal. More number of segments - For smoother grinding and longer life. Great for grinding and coating removal. Engineered for grinding concrete, masonry, and stone. Wet or dry grinding. DST - Direct Sintering Technology

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.