Shop PEARL
See all product information
Create Account
P2 Pro-V Asphalt and Green Concrete Blade 14 in. x .125 in. x 1 in., 20mm
- Mfr # PV1412AGS
- Zoro # G111868466
product price:Ā
$
151.99
/ea
Free Shipping & Returns
Key Features
Arbor Size
20mm
Materials Cut
Asphalt, Green Concrete, Abrasive Materials, Sand Stone, Soft Stone
Blade Dia.
14"
Primary Material Application
Masonry Saw, Cut Off Saw, Walk Behind Saw
Unlock 30-day payment terms
Business customers can apply for Net 30āno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PV1412AGS
- Zoro #
- G111868466
- UPC #
- 66233324388
- Country of Origin
- Korea, Republic of
- Materials Cut
- Asphalt, Green Concrete, Abrasive Materials, Sand Stone, Soft Stone
- Primary Material Application
- Masonry Saw, Cut Off Saw, Walk Behind Saw
Dimensions
- Arbor Size
- 20mm
- Blade Dia.
- 14"
Description
The P2 Pro-V Asphalt and Green Concrete Blade was designed for cutting abrasive materials. The diamond bond is formulated for abrasive materials and āUā shaped gullets reduced undercutting. A high tensile steel core prevents blade wobble and laser welding bonds segments tightly in place._x000D_- Consistent cutting performance on abrasive materials such as asphalt and green concrete _x000D_- Diamond bond formulated for abrasive materials _x000D_- āUā shaped gullets reduce undercutting _x000D_- Laser welding bonds segments tightly to the core _x000D_
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.