Zoro Homepage

P2 Pro-V Hard Materials Blade 12 x .125 x 1, 20mm

  • Mfr # PV1212SDS

  • Zoro # G211868366


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Arbor Size
1", 20mm
Materials Cut
Hard Brick, Paver Bricks, Concrete, Reinforced Concrete, Masonry, Brick, Block, Natural Stone, Artificial Stone
Blade Dia.
12"
Wheel Type
Wet/Dry
Max. RPM
6,300 Max
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PV1212SDS
Zoro #
G211868366
UPC #
66233324377
Country of Origin
Korea, Republic of

Dimensions

Arbor Size
1", 20mm
Blade Dia.
12"

Details

Materials Cut
Hard Brick, Paver Bricks, Concrete, Reinforced Concrete, Masonry, Brick, Block, Natural Stone, Artificial Stone
Wheel Type
Wet/Dry
Max. RPM
6,300 Max
Primary Material Application
Cut Off Saw, Chop Saw, Masonry Saw, Walk Behind Saw

Description

The P2 Pro-V Hard Materials Blade was engineered with a turbo style segment for fast cutting of hard masonry materials. This special segment design keeps the blade running cooler and removes cutting debris faster. The P2 Pro-V features a high tensile steel core and laser welded segments for durability._x000D_- Turbo style segments provide fast, cool cutting and improved debris removal _x000D_- High tensile steel core and laser welded segments for durability _x000D_

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.