Zoro Homepage

P2 Pro-V Hard Materials Segmented Blade 10in 5/8in - DKO Arbor

  • Mfr # PV1009SDS

  • Zoro # G016274799


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Application
Masonry Saw
Diameter
10 in
Rim Type
Segmented
Height
10 in in
Width
9.9665 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PV1009SDS
Zoro #
G016274799
UPC #
662333761418
Country of Origin
China

Dimensions

Diameter
10 in
Length
0.0905 in
Height
10 in in
Width
9.9665 in

Details

Application
Masonry Saw
Rim Type
Segmented
Item
Blade
Primary Material Application
Natural Stone, Concrete, Block, Brick
Wet or Dry Application
Wet/Dry

Description

The P2 Pro-V Hard Materials Blade was engineered with a turbo style segment for fast cutting of hard masonry materials. This special segment design keeps the blade running cooler and removes cutting debris faster. The P2 Pro-V features a high tensile steel core and laser welded segments for durability.. Turbo style segments provide fast, cool cutting and improved debris removal. High tensile steel core and laser welded segments for durability

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.