P2 Pro-V High Speed Turbo Blades 14 x .125 x 20mm

  • Mfr # PV1412HS2

  • Zoro # G411868364


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Arbor Size
20mm
Materials Cut
Concrete, Reinforced Concrete, Masonry, Brick, Block, Paver Bricks, Hard Brick, Refractory Material, Soft Stone, Sand Stone.
Thickness
0.125"
Primary Material Application
Masonry Saw, Cut Off Saw
Max. RPM
5,400 Max
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PV1412HS2
Zoro #
G411868364
UPC #
66233376127
Country of Origin
China

Dimensions

Arbor Size
20mm
Thickness
0.125"
Diameter
14"

Details

Materials Cut
Concrete, Reinforced Concrete, Masonry, Brick, Block, Paver Bricks, Hard Brick, Refractory Material, Soft Stone, Sand Stone.
Primary Material Application
Masonry Saw, Cut Off Saw
Max. RPM
5,400 Max

Description

The P2 Pro-V High Speed Turbo Blade is a general purpose concrete and masonry blade engineered for use on high speed gas powered saws. Use the P2 Pro-V on a wide variety of different hard materials, the easy cutting turbo rim will make fast work out of most materials.-Consistent cutting performance on a wide variety of concrete and masonry materials-Tall 12mm diamond rim for longer life

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.