
P2 Pro V Porcelain Blade 4 1/2 in. Diameter 5/8 in.-7/8 in. Arbor
Mfr # PV45PT
Zoro # G311868402
product price:Â $19.85
/eaKey Features
Rim Type
Continuous Rim
Cutting Type
Wet/Dry
Materials Cut
Porcelain, Ceramic, Natural Stone
Diameter
4 1/2"
Primary Material Application
Grinder, Circular Saw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PV45PT
Zoro #
G311868402
UPC #
66233376133
Country of Origin
China
Dimensions
Arbor Size
5/8" , 7/8"
Diameter
4 1/2"
Details
Rim Type
Continuous Rim
Cutting Type
Wet/Dry
Materials Cut
Porcelain, Ceramic, Natural Stone
Primary Material Application
Grinder, Circular Saw
Color
Red
Description
The P2 Pro-V Porcelain Blade features a long lasting 8mm diamond rim with a porcelain cutting bond for extra hard materials. The continuous rim delivers clean cuts with minimal chipping and laser cut slots provide faster and cooling cutting action. This blade is perfect for: porcelain, ceramic, natural stone, and more. Pro-V delivers consistent performance and superior value.-Continuous rim delivers clean cuts with minimal chipping-Laser cut slots provide faster and cooler cutting action-Hard materials bond tackles tough materials
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.