Zoro Homepage

P2 Pro V Porcelain Blade 7 in. Diameter 5/8 in. Arbor

  • Mfr # PV07PT

  • Zoro # G411868371


product price: $30.79
/ea

Key Features

Arbor Size
5/8"
Rim Type
Continuous Rim
Cutting Type
Wet
Materials Cut
Porcelain, Ceramic, Natural Stone
Primary Material Application
Circular Saw, Tile Saw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PV07PT
Zoro #
G411868371
UPC #
66233376134
Country of Origin
Korea, Republic of

Dimensions

Arbor Size
5/8"
Diameter
7"

Details

Rim Type
Continuous Rim
Cutting Type
Wet
Materials Cut
Porcelain, Ceramic, Natural Stone
Primary Material Application
Circular Saw, Tile Saw
Color
Red

Description

The P2 Pro-V Porcelain Blade features a long lasting 8mm diamond rim with a porcelain cutting bond for extra hard materials. The continuous rim delivers clean cuts with minimal chipping and laser cut slots provide faster and cooling cutting action. This blade is perfect for: porcelain, ceramic, natural stone, and more. Pro-V delivers consistent performance and superior value.-Continuous rim delivers clean cuts with minimal chipping-Laser cut slots provide faster and cooler cutting action-Hard materials bond tackles tough materials

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.