Zoro Homepage

P2 Pro-V Segment Swirl Cup Wheel 7in 5/8in-11, 12 Segment

  • Mfr # PV07CSEH

  • Zoro # G416479510


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Application
Grinding, Coatings Removal
Abrasive Wheel Diameter
7 in
Width
6.8435 in
Length
0.08 in
Style
Swirl Segmented
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PV07CSEH
Zoro #
G416479510
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Abrasive Wheel Diameter
7 in
Width
6.8435 in
Length
0.08 in
Height
6.8435 in

Details

Application
Grinding, Coatings Removal
Item
Cup Wheel
Style
Swirl Segmented
Wet or Dry Application
Wet/Dry
For Use On
Concrete, Block, Stone, and other Masonry Materials

Description

The P2 PRO-V Swirl Cup Wheel offers strong performance with an economical price point, making it one of the best values in the industry. The Swirl design provides a smoother finish than row type cup wheels, with more segments for extended tool life. Pro-V delivers consistent performance and superior value.. . . Provides smoother finishes than row cup wheels. Fewer number of segments - For aggressive stock and coating removal. More number of segments - For smoother grinding and longer life. Great for grinding and coating removal. Engineered for grinding concrete, masonry, and stone. Wet or dry grinding. DST - Direct Sintering Technology

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.