Zoro Homepage

P2 Pro-V Segmented Blade 12 in. x .125 x 1 in.

  • Mfr # PV1212XL

  • Zoro # G111868411


product price: $80.15
/ea
Free Shipping & Returns

Key Features

Arbor Size
1"
Rim Type
Segmented
Cutting Type
Wet/Dry
Materials Cut
Natural Stone, Concrete, Block, Brick
Primary Material Application
Masonry Saw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PV1212XL
Zoro #
G111868411
UPC #
66233314111
Country of Origin
China

Dimensions

Arbor Size
1"
Diameter
12"

Details

Rim Type
Segmented
Cutting Type
Wet/Dry
Materials Cut
Natural Stone, Concrete, Block, Brick
Primary Material Application
Masonry Saw

Description

Professional-grade performance at an economical price! The Pearl P2 Segmented blade features fast-cutting 10mm tall diamond segments with a general-purpose bond. This blade will cut a wide range of materials including Natural Stone, Concrete, Block, Brick, Refractory Materials, and more.-12mm Segment height-Economical price-General purpose bond to cover a wide range of material-Wet or dry cutting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.