
P2 Pro-V Segmented Blade 14 in. x .125 x 1 in., 20mm
Mfr # PV1412XL
Zoro # G411868357
product price: $98.99
/ea
Free Shipping & Returns
Key Features
Arbor Size
1", 20mm
Rim Type
Segmented
Cutting Type
Wet/Dry
Materials Cut
Natural Stone, Concrete, Block, Brick
Primary Material Application
Masonry Saw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PV1412XL
Zoro #
G411868357
UPC #
066233314123
Country of Origin
China
Dimensions
Arbor Size
1", 20mm
Diameter
14"
Details
Rim Type
Segmented
Cutting Type
Wet/Dry
Materials Cut
Natural Stone, Concrete, Block, Brick
Primary Material Application
Masonry Saw
Description
Professional-grade performance at an economical price! The Pearl P2 Segmented blade features fast-cutting 10mm tall diamond segments with a general-purpose bond. This blade will cut a wide range of materials including Natural Stone, Concrete, Block, Brick, Refractory Materials, and more.-12mm Segment height-Economical price-General purpose bond to cover a wide range of material-Wet or dry cutting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.