Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

P2 Pro-V Segmented Turbo Blade Cordless Saws 9 x .118 x 5/8, DIA, 7/8

  • Mfr # PV009ST

  • Zoro # G511868455


product price: $43.99
/ea

Key Features

Arbor Size
5/8", 20mm, 7/8"
Materials Cut
Brick, Block, Pavers, Refractory Material, Sand Stone, Natural Stone
Primary Material Application
Circular Saw, Electric Masonry Saw, Electric Cutoff Saw
Diameter
9"
Thickness
0.118"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PV009ST
Zoro #
G511868455
UPC #
066233379733
Country of Origin
Indonesia

Dimensions

Arbor Size
5/8", 20mm, 7/8"
Diameter
9"
Thickness
0.118"

Details

Materials Cut
Brick, Block, Pavers, Refractory Material, Sand Stone, Natural Stone
Primary Material Application
Circular Saw, Electric Masonry Saw, Electric Cutoff Saw
Max. RPM
6,760 Max

Description

This P2 Pro-V Blade was engineered specifically for battery powered cut off saws. All aspects of this blades design are optimized to deliver the maximum productivity per battery charge. A free cutting diamond bond and turbo style segments cut hard materials quickly. Specially shaped gullets in the core quickly clear cutting debris, reducing drag and heat. Tall 15mm segments provide extended working life.Optimized design and diamond bond for maximum productivity per battery charge-Turbo style segments provide fast, cool cutting and improved debris removal-Specially shaped gullets quickly clear cutting debris, reducing drag and heat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.