P2 Pro-V Thin Mesh Turbo Porcelain Blade 7", .063" x 7/8", DKO, 5/8"
- Mfr # PV07TT
- Zoro # G223924975
product price:Â
$
40.49
/ea
Key Features
Abrasive Material
Porcelain, UCS
Blade Dia.
7 in
Application
Hand Saw
Arbor Size
7/8", DKO, 5/8"
Thickness
0.063 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PV07TT
- Zoro #
- G223924975
- UPC #
- 662333791743
- Country of Origin
- Viet Nam
- Abrasive Material
- Porcelain, UCS
- Item
- Turbo Rim Diamond Blades
- Application
- Hand Saw
- Max. RPM
- 8,730 RPM
Dimensions
- Blade Dia.
- 7 in
- Arbor Size
- 7/8", DKO, 5/8"
- Thickness
- 0.063 in
Description
Engineered for precision, speed, and longevity, this Thin Turbo Mesh Blade features a thin turbo-mesh rim and core that delivers exceptionally fast cutting with minimal chipping, even through extra-hard ceramics, porcelain, and other dense materials. A large 10 mm diamond rim ensures extended life and consistent performance, while the reinforced inner core prevents flexing to produce smooth, straight cuts every time. - 10mm Rim height - Ideal for extra hard ceramics, porcelain and other hard, dense materials - Wet or dry cutting
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.