Zoro Homepage

P2 Pro-V Tile Blade 4 in., 5/8 in.-20mm

  • Mfr # PV004CT

  • Zoro # G211868489


product price: $16.79
/ea

Key Features

Rim Type
Continuous Rim
Cutting Type
Wet/Dry
Materials Cut
Ceramic, Marble
Diameter
4"
Primary Material Application
Hand Saw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PV004CT
Zoro #
G211868489
UPC #
66233314250
Country of Origin
China

Dimensions

Arbor Size
5/8", 20mm
Diameter
4"

Details

Rim Type
Continuous Rim
Cutting Type
Wet/Dry
Materials Cut
Ceramic, Marble
Primary Material Application
Hand Saw

Description

Professional grade performance at an economical price! The Pearl P2 tile blade features a long lasting 10mm diamond rim with an all-purpose tile cutting bond. This blade is perfect for: ceramic tiles, marble, and more.-10mm Diamond rim-Economical price-Perfect for ceramic tile and marble tile-Dry cutting 4''-4 1/2'' Wet cutting 7''-10''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.