
P2 Pro-V Tile Blade 8 in., 5/8 in.
Mfr # PV008CT
Zoro # G211868403
product price: $33.59
/eaKey Features
Arbor Size
5/8"
Rim Type
Continuous Rim
Cutting Type
Wet
Materials Cut
Ceramic, Marble
Primary Material Application
Tile Saw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PV008CT
Zoro #
G211868403
UPC #
66233314256
Country of Origin
China
Dimensions
Arbor Size
5/8"
Diameter
8"
Details
Rim Type
Continuous Rim
Cutting Type
Wet
Materials Cut
Ceramic, Marble
Primary Material Application
Tile Saw
Description
Professional grade performance at an economical price! The Pearl P2 tile blade features a long lasting 10mm diamond rim with an all-purpose tile cutting bond. This blade is perfect for: ceramic tiles, marble, and more.-10mm Diamond rim-Economical price-Perfect for ceramic tile and marble tile-Dry cutting 4''-4 1/2'' Wet cutting 7''-10''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.