
P2 Pro-V Tuck Point Blade 4in x .250x7/8in, 5/8, 10mm
Mfr # PVTAK04
Zoro # G916274790
product price:Â $35.99
/eaKey Features
Rim Type
Segmented
Diameter
4 in
Height
4.243 in
Length
0.2635 in
Application
Hand Saw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PVTAK04
Zoro #
G916274790
UPC #
662333222377
Country of Origin
Korea, Republic of
Dimensions
Diameter
4 in
Height
4.243 in
Length
0.2635 in
Width
4.243 in
Details
Rim Type
Segmented
Application
Hand Saw
Item
Blade
Primary Material Application
Mortar, Grout, Masonry
Wet or Dry Application
Wet/Dry
Description
P2 Pro-V Tuck Point Blades were designed to quickly and easily clean mortar joints using high quality 10mm tall diamond segments and a rugged steel core. Also perfect for removing grout from tile joints; the P2 Pro-V delivers consistent performance and superior value.. 10mm Diamond segments for long life. DST - Direct Sintering Technology for a high quality bond. Perfect for clearing masonry and tile joints. Rugged steel core for durability
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.