P2 Pro-V Tuck Point Blade 5in x .250 x 7/8in, 5/8in, 10mm

  • Mfr # PVTAK05

  • Zoro # G316274796


product price:  $44.79
/ea

Key Features

Length
0.6865 in
Primary Material Application
Mortar, Grout
Width
4.94 in
Application
Grinder, Masonry Saw
Diameter
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PVTAK05
Zoro #
G316274796
UPC #
662333765768
Country of Origin
Indonesia

Dimensions

Length
0.6865 in
Width
4.94 in
Diameter
5 in
Height
4.94 in

Details

Primary Material Application
Mortar, Grout
Application
Grinder, Masonry Saw
Item
Blade

Description

P2 Pro-V Tuck Point Blades were designed to quickly and easily clean mortar joints using high quality 10mm tall diamond segments and a rugged steel core. Also perfect for removing grout from tile joints; the P2 Pro-V delivers consistent performance and superior value.. 10mm Diamond segments for long life. DST - Direct Sintering Technology for a high quality bond. Perfect for clearing masonry and tile joints. Rugged steel core for durability

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.