P2 Pro-VAsphalt and Green Concrete Blade 12 x .125 x 20mm

  • Mfr # PV1212AGS2

  • Zoro # G311868440


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Arbor Size
20mm
Materials Cut
Asphalt, Green Concrete, Abrasive Materials, Sand Stone, Soft Stone
Blade Dia.
20"
Length
20 in
Primary Material Application
Masonry Saw, Cut Off Saw, Walk Behind Saw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PV1212AGS2
Zoro #
G311868440
UPC #
66233324386
Country of Origin
Korea, Republic of

Dimensions

Arbor Size
20mm
Blade Dia.
20"
Length
20 in
Width
20 in

Details

Materials Cut
Asphalt, Green Concrete, Abrasive Materials, Sand Stone, Soft Stone
Primary Material Application
Masonry Saw, Cut Off Saw, Walk Behind Saw
Max. RPM
6,300 Max
Material
Asphalt, Green Concrete, Abrasive Materials, Sand Stone, Soft Stone

Description

The P2 Pro-V Asphalt and Green Concrete Blade was designed for cutting abrasive materials. The diamond bond is formulated for abrasive materials and U" shaped gullets reduced undercutting. A high tensile steel core prevents blade wobble and laser welding bonds segments tightly in place.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.