
P3 General Purpose Turbo Blade 10 x .080 x DIA 5/8 Bronze Line 12mm
Mfr # DIA010BL
Zoro # G416274788
product price: $101.99
/ea
Free Shipping & Returns
Key Features
Application
Grinder, Circular Saw
Primary Material Application
Concrete, Reinforced Concrete, Masonry, Brick, Block, Paver Bricks, Hard Brick, Refractory Material, Soft Stone, Sand Stone.
Height
10.0025 in
Width
10.002 in
Rim Type
Turbo Rim
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DIA010BL
Zoro #
G416274788
UPC #
662333020874
Country of Origin
China
Dimensions
Height
10.0025 in
Width
10.002 in
Length
0.1235 in
Details
Application
Grinder, Circular Saw
Item
Blade
Primary Material Application
Concrete, Reinforced Concrete, Masonry, Brick, Block, Paver Bricks, Hard Brick, Refractory Material, Soft Stone, Sand Stone.
Rim Type
Turbo Rim
Description
The P3 Turbo Blade uses a full 12mm tall diamond rim for an extended working life. The turbo rim has a general purpose diamond bond for use with a wide range of different hard materials.. Aggressive cutting performance on a wide variety of concrete and masonry materials. Tall 12mm diamond rim for longer life
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.