Zoro Homepage

P3 General Purpose Turbo Blade 4 1/2in 5/8in- 7/8in Arbor

  • Mfr # DIA045BL

  • Zoro # G516274749


product price: $29.75
/ea

Key Features

Diameter
4-1/2 in
Height
4.482 in
Primary Material Application
Concrete, Brick, Block, Stone
Application
Grinder, Circular Saw
Width
4.482 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DIA045BL
Zoro #
G516274749
UPC #
662333020829
Country of Origin
China

Dimensions

Length
0.099 in
Diameter
4-1/2 in
Height
4.482 in
Width
4.482 in

Details

Item
Blade
Primary Material Application
Concrete, Brick, Block, Stone
Application
Grinder, Circular Saw
Rim Type
Turbo Rim
Wet or Dry Application
Wet/Dry

Description

The P3 Turbo Blade uses a full 12mm tall diamond rim for an extended working life. The turbo rim has a general purpose diamond bond for use with a wide range of different hard materials.. Aggressive cutting performance on a wide variety of concrete and masonry materials. Tall 12mm diamond rim for longer life

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.