Zoro Homepage

P3 General Purpose Turbo Blade 5in 5/8in- 7/8in DIA005B

  • Mfr # DIA005BL

  • Zoro # G916274769


product price: $34.39
/ea

Key Features

Rim Type
Turbo Rim
Width
5.017 in
Application
Grinder, Circular Saw
Primary Material Application
Concrete, Brick, Block, Stone
Diameter
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DIA005BL
Zoro #
G916274769
UPC #
662333020836
Country of Origin
China

Dimensions

Width
5.017 in
Length
0.107 in
Diameter
5 in
Height
5.017 in

Details

Rim Type
Turbo Rim
Application
Grinder, Circular Saw
Primary Material Application
Concrete, Brick, Block, Stone
Item
Blade
Wet or Dry Application
Wet/Dry

Description

The P3 Turbo Blade uses a full 12mm tall diamond rim for an extended working life. The turbo rim has a general purpose diamond bond for use with a wide range of different hard materials.. Aggressive cutting performance on a wide variety of concrete and masonry materials. Tall 12mm diamond rim for longer life

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.