Zoro Homepage

P3 General Purpose Turbo Blade 7 x .080 x 5/8, DIA, 7/8

  • Mfr # DIA007BL

  • Zoro # G216274803


product price: $46.19
/ea

Key Features

Application
Grinder, Circular Saw
Primary Material Application
Concrete, Reinforced Concrete, Masonry, Brick, Block, Paver Bricks, Hard Brick, Refractory Material, Soft Stone, Sand Stone.
Diameter
7 in
Rim Type
Turbo Rim
Height
7.1395 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DIA007BL
Zoro #
G216274803
UPC #
662333020843
Country of Origin
China

Dimensions

Diameter
7 in
Height
7.1395 in
Length
0.115 in
Width
7.1395 in
Size
7 in x .080 x 5/8 in, DIA, 7/8 in

Details

Application
Grinder, Circular Saw
Primary Material Application
Concrete, Reinforced Concrete, Masonry, Brick, Block, Paver Bricks, Hard Brick, Refractory Material, Soft Stone, Sand Stone.
Rim Type
Turbo Rim
Item
Blade

Description

The P3 Turbo Blade uses a full 12mm tall diamond rim for an extended working life. The turbo rim has a general purpose diamond bond for use with a wide range of different hard materials.. Aggressive cutting performance on a wide variety of concrete and masonry materials . Tall 12mm diamond rim for longer life

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.