Zoro Homepage

P3 General Purpose Turbo Blade 8 x .080 x 5/8, DIA

  • Mfr # DIA008BL

  • Zoro # G316274772


product price: $73.95
/ea

Key Features

Height
7.885 in
Rim Type
Turbo Rim
Diameter
8 in
Primary Material Application
Concrete, Reinforced Concrete, Masonry, Brick, Block, Paver Bricks, Hard Brick, Refractory Material, Soft Stone, Sand Stone.
Width
7.885 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DIA008BL
Zoro #
G316274772
UPC #
662333020867
Country of Origin
China

Dimensions

Height
7.885 in
Diameter
8 in
Length
0.141 in
Width
7.885 in
Size
8 in x .080 x 5/8 in, DIA,7/8 in

Details

Rim Type
Turbo Rim
Item
Blade
Primary Material Application
Concrete, Reinforced Concrete, Masonry, Brick, Block, Paver Bricks, Hard Brick, Refractory Material, Soft Stone, Sand Stone.
Application
Grinder, Circular Saw

Description

The P3 Turbo Blade uses a full 12mm tall diamond rim for an extended working life. The turbo rim has a general purpose diamond bond for use with a wide range of different hard materials.. Aggressive cutting performance on a wide variety of concrete and masonry materials. Tall 12mm diamond rim for longer life

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.