Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

P3 Granite Core Bit 2in with Side Protection 5/8in-11

  • Mfr # HB200SPF

  • Zoro # G516274800


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4.4035 in
Core Diameter
2 in
Wet or Dry Application
Wet
Primary Material Application
Natural Stone, Engineered Stone; Drilling
Width
1.955 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HB200SPF
Zoro #
G516274800
UPC #
662333120864
Country of Origin
Korea, Republic of

Dimensions

Overall Length
4.4035 in
Core Diameter
2 in
Width
1.955 in
Height
0.066 in

Details

Item
Core Bit
Wet or Dry Application
Wet
Primary Material Application
Natural Stone, Engineered Stone; Drilling

Description

The P3 Granite Core Bit was engineered with high-quality diamonds and an aggressive bond for strong performance. Featuring free cutting segments and a barrel with vacuum brazed core protection, the P3 cuts hard materials fast and resists binding.. High quality components for strong performance. Fast drilling in hard materials. Vacuum brazed core protection prevents binding. Coring depth 3 1-4in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.