
P3 Turbo Blade 7 in. 5/8 in.-20mm-7/8 in. 4 Holes
Mfr # DIA7GRTE4
Zoro # G011868450
product price: $58.15
/eaKey Features
Arbor Size
5/8", 20mm, 7/8", 4 Hole
Materials Cut
Granite, Engineered Stone
Primary Material Application
Hand Saw
Wheel Type
Wet/Dry
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DIA7GRTE4
Zoro #
G011868450
UPC #
662333764310
Country of Origin
Korea, Republic of
Dimensions
Arbor Size
5/8", 20mm, 7/8", 4 Hole
Details
Materials Cut
Granite, Engineered Stone
Primary Material Application
Hand Saw
Wheel Type
Wet/Dry
Description
Designed to cut granite and other dense materials, the P3 is perfect for stone fabrication shops._x000D_- Fast cutting with minimal chipping _x000D_- Wet or dry cutting _x000D_
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.