Zoro Homepage

P3 Turbo Blade 7 in. 5/8 in.-DKO-7/8 in.

  • Mfr # DIA07GRTE

  • Zoro # G611868430


product price: $56.35
/ea

Key Features

Arbor Size
5/8", DKO, 7/8"
Materials Cut
Granite, Engineered Stone
Blade Dia.
7"
Primary Material Application
Hand Saw
Width
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DIA07GRTE
Zoro #
G611868430
UPC #
662333764303
Country of Origin
Korea, Republic of

Dimensions

Arbor Size
5/8", DKO, 7/8"
Blade Dia.
7"
Width
7 in
Length
7 in

Details

Materials Cut
Granite, Engineered Stone
Primary Material Application
Hand Saw
Wheel Type
Wet/Dry
Type
Turbo Rim
Material
Granite, Engineered Stone
Wet/Dry
Wet/Dry

Description

Designed to cut granite and other dense materials, the P3 is perfect for stone fabrication shops.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.