Zoro Homepage

P3 Turbo-X Thin Mesh Blade 10 in.

  • Mfr # DIA10TX

  • Zoro # G111868459


product price: $67.89
/ea

Key Features

Arbor Size
5/8", 20mm, 7/8"
Materials Cut
Porcelain, Ceramic, Natural Stone
Blade Dia.
10"
Wheel Type
Wet
Primary Material Application
Tile Saw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DIA10TX
Zoro #
G111868459
UPC #
66233376699
Country of Origin
China

Dimensions

Arbor Size
5/8", 20mm, 7/8"
Blade Dia.
10"

Details

Materials Cut
Porcelain, Ceramic, Natural Stone
Wheel Type
Wet
Primary Material Application
Tile Saw

Description

Pearl's P3 Turbo-X Thin Mesh Blade is ideal for cutting extra hard ceramics, porcelain and other hard/dense materials. Featuring an extra thin kerf and a reinforced inner core, the P3 Turbo-X cuts straight and cool for extended life._x000D_- Thin turbo-mesh rim and core for fast cutting and minimal chipping _x000D_- Reinforced inner core prevents flexing and provides straight cuts _x000D_- Ideal for cutting extra hard ceramics, porcelain and other hard/dense materials _x000D_- Extra long life _x000D_- 10mm Diamond rim _x000D_

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.