Zoro Homepage

P3 Turbo-X Thin Mesh Blade 7 in.

  • Mfr # DIA07TX

  • Zoro # G311868464


product price: $49.99
/ea

Key Features

Arbor Size
5/8", DKO, 7/8"
Materials Cut
Porcelain, Ceramic, Natural Stone
Blade Dia.
10"
Primary Material Application
Hand Saw
Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DIA07TX
Zoro #
G311868464
UPC #
66233376698
Country of Origin
China

Dimensions

Arbor Size
5/8", DKO, 7/8"
Blade Dia.
10"
Length
10 in
Width
9 in

Details

Materials Cut
Porcelain, Ceramic, Natural Stone
Primary Material Application
Hand Saw
Wheel Type
Wet/Dry
Type
Turbo Rim
Material
Porcelain, Ceramic, Natural Stone
Wet/Dry
Wet/Dry

Description

Pearl's P3â„¢ Turbo-X Thin Mesh Blade is ideal for cutting extra hard ceramics, porcelain and other hard/dense materials. Featuring an extra thin kerf and a reinforced inner core, the P3â„¢ Turbo-X cuts straight and cool for extended life.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.