P4 Asphalt and Green Concrete Blade 14 x .125 x 1, 20mm

  • Mfr # LW1412AGP

  • Zoro # G816274784


product price:  $325.99
/ea
Free Shipping & Returns

Key Features

Height
14 in
Diameter
14 in
Width
14 in
Application
Masonry Saw, Cut Off Saw, Walk Behind Saw
Primary Material Application
Asphalt, Green Concrete, Abrasive Materials, Sand Stone, Soft Stone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LW1412AGP
Zoro #
G816274784
UPC #
662333025824
Country of Origin
China

Dimensions

Height
14 in
Diameter
14 in
Width
14 in
Length
0.1265 in
Size
14 in x .125 x 1 in, 20mm

Details

Application
Masonry Saw, Cut Off Saw, Walk Behind Saw
Item
Blade
Primary Material Application
Asphalt, Green Concrete, Abrasive Materials, Sand Stone, Soft Stone

Description

The P4 Asphalt and Green Concrete Blade was designed for cutting abrasive materials, it uses a premium quality diamond bond for fast cutting performance and 12mm tall segments for long life. This premium segmented blade tackles abrasive materials with fast, smooth cutting performance. Uin shaped gullets reduce undercutting and a high tensile steel core and laser welded segments ensure durability.. Premium cutting performance on abrasive materials such as asphalt and green concrete. inUin shaped gullets reduce undercutting. Laser welding bonds segments tightly to the core. 12mm segments for longer life

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.