
P4 Crack-Chaser Blade 7 x 5/8-11
Mfr # V700M
Zoro # G811868384
product price: $439.99
/ea
Free Shipping & Returns
Key Features
Arbor Size
5/8"-11
Materials Cut
Concrete, Masonry Materials
Blade Dia.
7"
Max. RPM
8,500 Max
Primary Material Application
Grinder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
V700M
Zoro #
G811868384
UPC #
66233301579
Country of Origin
Japan
Dimensions
Arbor Size
5/8"-11
Blade Dia.
7"
Details
Materials Cut
Concrete, Masonry Materials
Max. RPM
8,500 Max
Primary Material Application
Grinder
Description
P4 Crack-Chaser blades have been engineered with a premium diamond bond to quickly sink into cracks and crevices and produce a 1⁄2” wide V-shaped groove with a 70 degree angle. Very effective for the cleaning, routing, and repairing of cracks in concrete and other building materials._x000D_- Premium quality diamond bond for aggressive cutting action _x000D_- Smooth cutting turbo rim style for less bouncing and vibration _x000D_
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.