P4 EC Series General Purpose Turbo Blade 7in Diamond-5/8in-DKO-7/8in 12mm

  • Mfr # DIA007EC

  • Zoro # G216274810


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Width
7.1245 in
Diameter
7 in
Rim Type
Turbo Rim
Application
Hand Saw
Height
7.1245 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DIA007EC
Zoro #
G216274810
UPC #
662333004485
Country of Origin
Japan

Dimensions

Width
7.1245 in
Diameter
7 in
Length
0.112 in
Height
7.1245 in

Details

Item
Blade
Rim Type
Turbo Rim
Application
Hand Saw
Primary Material Application
Natural Stone, Concrete, Block, Brick
Wet or Dry Application
Wet/Dry

Description

The P4 EC Series General Purpose Turbo Blade is a high-performance diamond blade designed for masonry and construction professionals. The general-purpose bond will cut a wide range of different materials and the tall 12mm rim height will deliver an extended working life. The turbo rim design cuts smoother and cleaner than segmented alternatives.. Premium diamond bond for fast, smooth cutting performance. Large 12mm diamond rim. Turbo rim for fast cut and minimal chipping. Designed to be used on a variety of materials. Wet or dry cutting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.