Zoro Homepage

P4 General Purpose Turbo Cup Wheel 4 x 5/8-11 Coarse

  • Mfr # T4CHEFX

  • Zoro # G216479406


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Abrasive Wheel Diameter
4 in
Application
Grinding, Coatings Removal
Grade
Coarse
Length
2.974 in
Width
3.9965 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T4CHEFX
Zoro #
G216479406
UPC #
662333171545
Country of Origin
Korea, Republic of

Dimensions

Abrasive Wheel Diameter
4 in
Length
2.974 in
Width
3.9965 in
Height
0.9175 in
Size
4 in x 5/8"-11

Details

Item
Cup Wheel
Application
Grinding, Coatings Removal
Grade
Coarse
For Use On
Concrete, Block, Stone, and other Masonry Materials

Description

The P4 turbo cup wheel was designed for general purpose use on natural stone, concrete, and masonry, and much more. The P4 uses a premium quality diamond bond for aggressive grinding with a long working life. The turbo rim design provides smooth, fast grinding action, with efficient cooling and debris removal. The body is ventilated to further improved cooling and dust removal. Choose the P4 for superior performance on any general purpose grinding application.. Premium quality diamond bond for superior performance. Great for general purpose grinding and coatings removal. DST - Direct Sintering Technology. Wet or dry grinding

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.