Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

P4 GP Dry Core Bit 1 1/2in x 2-1/4in Diameter 3/8in Shank

  • Mfr # HB112L2

  • Zoro # G216274766


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3.4285 in
Core Diameter
1-1/2 in
Wet or Dry Application
Wet/Dry
Style
Turbo Rim
Width
1.527 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HB112L2
Zoro #
G216274766
UPC #
662333041930
Country of Origin
Korea, Republic of

Dimensions

Overall Length
3.4285 in
Core Diameter
1-1/2 in
Width
1.527 in
Height
2.013 in

Details

Item
Core Bit
Wet or Dry Application
Wet/Dry
Style
Turbo Rim

Description

The P4 dry core bit was designed for core drilling a wide range of hard materials using a standard drill. The diamond bond and turbo rim design of the P4 was formulated to cut quickly and remain cool at the lower RPM range of a standard drill. A carbide tipped centering point is included with each P4, this improves drilling accuracy and prevents walkingin. The P4 is perfect for the tile trades and countertop installers. The 3/8in shank fits into many corded and cordless drill chucks, use the P4 dry or add water to reduce dust and increase tool life.. Unique diamond bond and turbo rim engineered for low rpm use. Includes center point which improves accuracy and prevents walkingin. Drilling depth of 2 in. Use wet or dry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.