
P4 GP Dry Core Bit 1-1/4in x 2-1/4in Diameter 3/8in Shank
Mfr # HB114L2
Zoro # G916274783
product price: $102.99
/ea
Free Shipping & Returns
Key Features
Overall Length
3.4085 in
Core Diameter
1-1/4 in
Wet or Dry Application
Wet/Dry
Height
1.523 in
Style
Turbo Rim
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HB114L2
Zoro #
G916274783
UPC #
662333041893
Country of Origin
Korea, Republic of
Dimensions
Overall Length
3.4085 in
Core Diameter
1-1/4 in
Height
1.523 in
Width
1.2715 in
Details
Item
Core Bit
Wet or Dry Application
Wet/Dry
Style
Turbo Rim
Description
The P4 dry core bit was designed for core drilling a wide range of hard materials using a standard drill. The diamond bond and turbo rim design of the P4 was formulated to cut quickly and remain cool at the lower RPM range of a standard drill. A carbide tipped centering point is included with each P4, this improves drilling accuracy and prevents walkingin. The P4 is perfect for the tile trades and countertop installers. The 3/8in shank fits into many corded and cordless drill chucks, use the P4 dry or add water to reduce dust and increase tool life.. Unique diamond bond and turbo rim engineered for low rpm use. Includes center point which improves accuracy and prevents walkingin. Drilling depth of 2 in. Use wet or dry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.