Zoro Homepage

P4 High Speed Turbo Blade 14 x .125 x 20mm

  • Mfr # DIA1412HS2

  • Zoro # G011868443


product price: $200.99
/ea
Free Shipping & Returns

Key Features

Arbor Size
20mm
Materials Cut
Concrete, Reinforced Concrete, Masonry, Brick, Block, Paver Bricks, Hard Brick, Refractory Material, Soft Stone, Sand Stone.
Blade Dia.
14"
Max. RPM
5,400 Max
Primary Material Application
Masonry Saw, Cut Off Saw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DIA1412HS2
Zoro #
G011868443
UPC #
66233376131
Country of Origin
China

Dimensions

Arbor Size
20mm
Blade Dia.
14"

Details

Materials Cut
Concrete, Reinforced Concrete, Masonry, Brick, Block, Paver Bricks, Hard Brick, Refractory Material, Soft Stone, Sand Stone.
Max. RPM
5,400 Max
Primary Material Application
Masonry Saw, Cut Off Saw

Description

The P4 High Speed Turbo Blade was engineered for use on high speed gas powered saws, it uses a premium quality diamond bond for fast cutting performance and long life. This Premium turbo rim tackles the hardest materials with fast, smooth cutting performance._x000D_- Premium diamond bond for fast, smooth cutting performance _x000D_- Tall 12mm diamond rim for longer life _x000D_

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.