
P4 Multi-Cut Rescue/Utility Blade 12 x .125 x 20mm, 1in with Side protection
Mfr # DIA012MC
Zoro # G516274756
product price: $345.99
/ea
Free Shipping & Returns
Key Features
Diameter
12 in
Width
11.815 in
Primary Material Application
Metal Studs, Ductile Iron, Concrete, Asphalt, Masonry, Steel, Stainless Steel, Aluminum, Stucco, Tile Backer Board, Roof Tile, Corrugated Roofing, PVC, Plastic, Wood, Pipe, Dry Wall, Rebar
Height
11.815 in
Application
Cut Off Saw, Chop Saw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DIA012MC
Zoro #
G516274756
UPC #
662333770243
Country of Origin
Korea, Republic of
Dimensions
Diameter
12 in
Width
11.815 in
Length
2.969 in
Height
11.815 in
Size
12 in x .125 x 1 in, 20mm
Details
Primary Material Application
Metal Studs, Ductile Iron, Concrete, Asphalt, Masonry, Steel, Stainless Steel, Aluminum, Stucco, Tile Backer Board, Roof Tile, Corrugated Roofing, PVC, Plastic, Wood, Pipe, Dry Wall, Rebar
Application
Cut Off Saw, Chop Saw
Item
Blade
Description
P4 Multi-Cut Utility/Demolition blades are ideal for time sensitive situations and are used by Fire Fighters, Police and Other Rescue units in emergency situations. P4 Multi-Cut blades use a durable and aggressive diamond matrix fused to the steel core with VBT for high performance cutting. In addition to the cutting edge, VBT diamond is also applied to both sides of the core. This provides protection against binding, heat, and abrasion. The P4provides fast and efficient cutting on many different materials such as ductile iron, metal studs, concrete, wood, steel doors, pad locks, plastic, PVC, roofing and much more.. VBT technology provides aggressive cutting action and a strong bond. Multi-Cut design covers a huge range of different materials with a single blade. Protected core resists binding, heat, and abrasion 12in-16in blades. Excellent for emergency situations and rescue units
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.