Zoro Homepage

P4 Multi-Cut Rescue/Utility Blade 4-1/2 x .080 x 5/8, 7/8

  • Mfr # DIA045MC

  • Zoro # G716274761


product price: $79.45
/ea
Free Shipping & Returns

Key Features

Width
4.5305 in
Application
Grinder, Circular Saw
Primary Material Application
Metal Studs, Ductile Iron, Concrete, Asphalt, Masonry, Steel, Stainless Steel, Aluminum, Stucco, Tile Backer Board, Roof Tile, Corrugated Roofing, PVC, Plastic, Wood, Pipe, Dry Wall, Rebar
Height
4.5305 in
Diameter
4-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DIA045MC
Zoro #
G716274761
UPC #
662333770212
Country of Origin
Korea, Republic of

Dimensions

Width
4.5305 in
Height
4.5305 in
Length
2.985 in
Diameter
4-1/2 in
Size
4-1/2 in x .080 x 5/8 in , 7/8 in

Details

Item
Blade
Application
Grinder, Circular Saw
Primary Material Application
Metal Studs, Ductile Iron, Concrete, Asphalt, Masonry, Steel, Stainless Steel, Aluminum, Stucco, Tile Backer Board, Roof Tile, Corrugated Roofing, PVC, Plastic, Wood, Pipe, Dry Wall, Rebar

Description

P4 Multi-Cut Utility/Demolition blades are ideal for time sensitive situations and are used by Fire Fighters, Police and Other Rescue units in emergency situations. P4 Multi-Cut blades use a durable and aggressive diamond matrix fused to the steel core with VBT for high performance cutting. In addition to the cutting edge, VBT diamond is also applied to both sides of the core. This provides protection against binding, heat, and abrasion. The P4provides fast and efficient cutting on many different materials such as ductile iron, metal studs, concrete, wood, steel doors, pad locks, plastic, PVC, roofing and much more.. VBT technology provides aggressive cutting action and a strong bond. Multi-Cut design covers a huge range of different materials with a single blade. Protected core resists binding, heat, and abrasion 12in-16in blades. Excellent for emergency situations and rescue units

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.