P4 Porcelain Blade 4 1/2 in. 5/8 in.-7/8 in. Arbor

  • Mfr # DTL45HPXL

  • Zoro # G411868470


product price:  $36.85
/ea

Key Features

Arbor Size
5/8", 7/8"
Rim Type
Continuous Rim
Cutting Type
Wet/Dry
Materials Cut
Porcelain, Ceramic, Natural Stone
Diameter
4 1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DTL45HPXL
Zoro #
G411868470
UPC #
66233376162
Country of Origin
Korea, Republic of

Dimensions

Arbor Size
5/8", 7/8"
Diameter
4 1/2"

Details

Rim Type
Continuous Rim
Cutting Type
Wet/Dry
Materials Cut
Porcelain, Ceramic, Natural Stone
Primary Material Application
Hand Saw

Description

Pearl's P4 Porcelain Blade is ideal for cutting extra hard ceramics, porcelain and other hard/dense materials. Previously known as the HPXL, this blade has developed a strong following among tile professionals. The P4 has a smooth, fast cutting diamond bond with a long working life.-8mm rim height-Extra long life-With slots for fast, cool and chip-free cut-4'' and 4 1/2'' diameter blades: wet or dry cutting-7'' - 10'' diameter blades: wet cutting only

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.