
P4 Porcelain Blade 4 in. 5/8 in.-7/8 in. Arbor
Mfr # DTL04HPXL
Zoro # G711868453
product price:Â $32.75
/eaKey Features
Arbor Size
5/8", 7/8"
Rim Type
Continuous Rim
Cutting Type
Wet/Dry
Materials Cut
Porcelain, Ceramic, Natural Stone
Primary Material Application
Hand Saw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DTL04HPXL
Zoro #
G711868453
UPC #
66233376161
Country of Origin
Korea, Republic of
Dimensions
Arbor Size
5/8", 7/8"
Diameter
4"
Details
Rim Type
Continuous Rim
Cutting Type
Wet/Dry
Materials Cut
Porcelain, Ceramic, Natural Stone
Primary Material Application
Hand Saw
Description
Pearl's P4 Porcelain Blade is ideal for cutting extra hard ceramics, porcelain and other hard/dense materials. Previously known as the HPXL, this blade has developed a strong following among tile professionals. The P4 has a smooth, fast cutting diamond bond with a long working life.-8mm rim height-Extra long life-With slots for fast, cool and chip-free cut-4'' and 4 1/2'' diameter blades: wet or dry cutting-7'' - 10'' diameter blades: wet cutting only
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.