P4 Porcelain Reactor Blade 4 in., .060 x 20mm, 5/8 in. , 7/8 in.

  • Mfr # ADM04PT

  • Zoro # G111868428


product price:  $29.99
/ea

Key Features

Arbor Size
.060 x 20mm, 5/8", 7/8"
Rim Type
Continuous Rim
Cutting Type
Wet/Dry
Materials Cut
Porcelain, Ceramic, Natural Stone
Max. RPM
13,700 Max
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADM04PT
Zoro #
G111868428
UPC #
66233377637
Country of Origin
Korea, Republic of

Dimensions

Arbor Size
.060 x 20mm, 5/8", 7/8"
Diameter
4"

Details

Rim Type
Continuous Rim
Cutting Type
Wet/Dry
Materials Cut
Porcelain, Ceramic, Natural Stone
Max. RPM
13,700 Max
Primary Material Application
Tile Saw

Description

The Pearl P4 Porcelain Reactor blade was engineered with ADM Advance Diamond Matrix diamond pattern and layering technology, the cutting surface of the P4 has been optimized with uniform distribution of diamond. This technology provides fast cutting action and longer tool life.-ADM pattern diamond and layering technology-Laser-cut core slots keep the blade running cooler-Fast cutting with minimal chipping-Long life

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.