
P4 Porcelain Reactor Blade With ADM 14in, 5/8in-1in Arbor
Mfr # ADM14PT
Zoro # G416273309
product price:Â $143.99
/ea
Free Shipping & Returns
Key Features
Application
Tile Saw
Material
Porcelain, Ceramic, Natural Stone
Diameter
14 in
Width
13.75 in
Wet or Dry Application
Wet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ADM14PT
Zoro #
G416273309
UPC #
662333776351
Country of Origin
Korea, Republic of
Dimensions
Diameter
14 in
Width
13.75 in
Height
13.75 in
Length
0.1235 in
Details
Item
Blade
Application
Tile Saw
Material
Porcelain, Ceramic, Natural Stone
Wet or Dry Application
Wet
Description
The Pearl P4 Porcelain Reactor blade was engineered with ADM Advance Diamond Matrix diamond pattern and layering technology, the cutting surface of the P4 has been optimized with uniform distribution of diamond. This technology provides fast cutting action and longer tool life.. ADM pattern diamond and layering technology. Laser-cut core slots keep the blade running cooler. Fast cutting with minimal chipping. Long life
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.