P4 Sandwich Tuck Point Blade 4-1/2 x .375 x 7/8, 5/8 Triple Stack

  • Mfr # TAK45SW3

  • Zoro # G416274771


product price: $81.59
/ea
Free Shipping & Returns

Key Features

Primary Material Application
Mortar, Grout
Diameter
4-1/2 in
Application
Grinders, Circular Saws
Width
4.491 in
Height
4.4915 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TAK45SW3
Zoro #
G416274771
UPC #
662333776900
Country of Origin
China

Dimensions

Length
0.0915 in
Diameter
4-1/2 in
Width
4.491 in
Height
4.4915 in
Size
4-1/2 in x .375 x 5/8 in, 7/8 in

Details

Primary Material Application
Mortar, Grout
Application
Grinders, Circular Saws
Item
Blade

Description

The P4 Sandwich tuck point blade was designed to rapidly remove grout or mortar from masonry joints. The Sandwich blade design combines or instacksin two aggressive cutting segmented blades as opposed to a single wide segment. The result is a faster cutting, cooling running blade with better airflow and superior debris removal.. Engineered with a stacked segment rim for faster cutting and increased productivity. Smoother, easier cutting design is more user friendly than a solid segment. Provides better airflow for a cooler running blade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.