Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

P4 SD Green WC Turbo Blade 9 x .080 x 5/8, 7/8

  • Mfr # DIA009SD

  • Zoro # G411868449


product price: $196.99
/ea
Sold in multiples of 5 for $984.95
Free Shipping & Returns

Key Features

Arbor Size
5/8" , 7/8"
Materials Cut
Natural Stone, Engineered Stone, Concrete, Block, Brick, Refractory
Primary Material Application
Circular Saw, Grinder, Masonry Saw
Diameter
9"
Max. RPM
6,600 MAX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DIA009SD
Zoro #
G411868449
UPC #
66233300463
Country of Origin
Japan

Dimensions

Arbor Size
5/8" , 7/8"
Diameter
9"

Details

Materials Cut
Natural Stone, Engineered Stone, Concrete, Block, Brick, Refractory
Primary Material Application
Circular Saw, Grinder, Masonry Saw
Max. RPM
6,600 MAX

Description

P4 SD Green turbo blade is a premium quality turbo blade with a high concentration of diamonds and a Waved core design. The Waved core adds structural rigidity and stability for a more durable blade. The Wave design also reduces friction and heat by increasing airflow to the blade and more efficiently removing debris from the cutting path. The Waved design delivers a more durable and longer lasting blade.-P4 premium quality diamond bond for fast cutting with a long life-Waved core for increased durability and longer tool life

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.