Zoro Homepage

P4 Segmented Blade for Concrete and Masonry 14 x .125 x 20mm

  • Mfr # LW1412CP2

  • Zoro # G516274770


product price: $242.99
/ea
Free Shipping & Returns

Key Features

Application
Masonry Saw, Cut Off Saw, Walk Behind Saw
Height
14 in
Width
14 in
Diameter
14 in
Primary Material Application
Concrete, Reinforced Concrete, Masonry, Brick, Block, Paver Bricks, Hard Brick, Refractory Material, Soft Stone, Sand Stone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LW1412CP2
Zoro #
G516274770
UPC #
662333025794
Country of Origin
China

Dimensions

Height
14 in
Width
14 in
Length
0.159 in
Diameter
14 in
Size
14 in x .125 x 20mm

Details

Item
Blade
Application
Masonry Saw, Cut Off Saw, Walk Behind Saw
Primary Material Application
Concrete, Reinforced Concrete, Masonry, Brick, Block, Paver Bricks, Hard Brick, Refractory Material, Soft Stone, Sand Stone

Description

The P4 Segmented Blade is Pearls premium segmented blade for concrete and masonry materials. Featuring extra-large 15mm tall segments for extended working life, a heavy-duty steel core, and a fast cutting diamond bond packed with a high concentration of premium quality diamonds.. Premium quality diamond bond for fast cutting action. 15mm tall segments for extra-long life. Heavy duty steel core prevents wobble . Laser welded segments for a more durable bond

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.