
P4 Segmented Blade for Concrete and Masonry 5 x .080 x 7/8, 5/8
Mfr # DIA005CP
Zoro # G716274778
product price: $44.89
/eaKey Features
Primary Material Application
Concrete, Reinforced Concrete, Masonry, Brick, Block, Paver Bricks, Hard Brick, Refractory Material, Soft Stone, Sand Stone
Height
4.835 in
Width
4.835 in
Diameter
5 in
Application
Grinder, Circular Saw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DIA005CP
Zoro #
G716274778
UPC #
662333040322
Country of Origin
Japan
Dimensions
Height
4.835 in
Length
0.065 in
Width
4.835 in
Diameter
5 in
Size
5 in x .080 x 5/8 in, 7/8 in
Details
Primary Material Application
Concrete, Reinforced Concrete, Masonry, Brick, Block, Paver Bricks, Hard Brick, Refractory Material, Soft Stone, Sand Stone
Item
Blade
Application
Grinder, Circular Saw
Description
The P4 Segmented Blade is Pearls premium segmented blade for concrete and masonry materials. Featuring extra-large 12mm tall segments for extended working life, a heavy-duty steel core, and a fast cutting diamond bond packed with a high concentration of premium quality diamonds.. Premium quality diamond bond for fast cutting action. 12mm tall segments for extra-long life. Heavy duty steel core prevents wobble . Laser welded segments for a more durable bond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.