Zoro Homepage

P4 Segmented Blade for Concrete and Masonry 7 x .080 x DKO, 5/8, 7/8

  • Mfr # DIA007CP

  • Zoro # G216274780


product price: $75.55
/ea
Free Shipping & Returns

Key Features

Diameter
7 in
Width
7.138 in
Height
7.138 in
Application
Grinder, Circular Saw, Masonry Saw, Cut Off Saw
Primary Material Application
Concrete, Reinforced Concrete, Masonry, Brick, Block, Paver Bricks, Hard Brick, Refractory Material, Soft Stone, Sand Stone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DIA007CP
Zoro #
G216274780
UPC #
662333040346
Country of Origin
Japan

Dimensions

Diameter
7 in
Width
7.138 in
Height
7.138 in
Length
0.082 in
Size
7 in x .080 x 5/8 in, DIA, 7/8 in

Details

Item
Blade
Application
Grinder, Circular Saw, Masonry Saw, Cut Off Saw
Primary Material Application
Concrete, Reinforced Concrete, Masonry, Brick, Block, Paver Bricks, Hard Brick, Refractory Material, Soft Stone, Sand Stone

Description

The P4 Segmented Blade is Pearls premium segmented blade for concrete and masonry materials. Featuring extra-large 12mm tall segments for extended working life, a heavy-duty steel core, and a fast cutting diamond bond packed with a high concentration of premium quality diamonds.. Premium quality diamond bond for fast cutting action. 12mm tall segments for extra-long life. Heavy duty steel core prevents wobble . Laser welded segments for a more durable bond

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.