Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

P4 Swirl Concrete & Masonry Cup Wheel 7in, 5/8in-11, 12 Segments

  • Mfr # DC7CSH

  • Zoro # G016479415


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Application
Coatings removal, Surface Preparation
Abrasive Wheel Diameter
7 in
Width
6.838 in
Height
6.838 in
Length
2.986 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC7CSH
Zoro #
G016479415
UPC #
662333030507
Country of Origin
Thailand

Dimensions

Abrasive Wheel Diameter
7 in
Width
6.838 in
Height
6.838 in
Length
2.986 in

Details

Application
Coatings removal, Surface Preparation
Item
Cup Wheel
For Use On
Concrete, Block, Stone, and other Masonry Materials
Wet or Dry Application
Wet/Dry

Description

The P4 swirl cup wheel uses premium quality components for superior performance. The Swirl design provides a smoother finish than row type cup wheels and provides more segments for extended tool life. The body is ventilated for improved cooling with better dust and debris removal. Choose the P4 for superior performance on any masonry grinding applications.. Premium quality components for superior performance. Great for grinding and coatings removal. DST - Direct Sintering Technology. Wet or dry grinding

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.