Zoro Homepage

P4 Thin Mesh Turbo Porcelain Blade 14 in. 50/60mm

  • Mfr # DIA14TT

  • Zoro # G511868400


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Arbor Size
50mm, 60mm
Materials Cut
Porcelain, UCS
Blade Dia.
14"
Type
Segmented
Wheel Type
Wet/Dry
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DIA14TT
Zoro #
G511868400
UPC #
66233377405
Country of Origin
Korea, Republic of

Dimensions

Arbor Size
50mm, 60mm
Blade Dia.
14"
Length
14 in
Width
14 in

Details

Materials Cut
Porcelain, UCS
Type
Segmented
Wheel Type
Wet/Dry
Primary Material Application
Bridge Saw
Material
Porcelain, UCS
Wet/Dry
Wet/Dry

Description

Pearl's P4â„¢ Thin Turbo Mesh Blade is ideal for cutting extra hard ceramics, porcelain and other hard/dense materials. Featuring an extra thin kerf and a special turbo mesh rim design, The P4â„¢ Turbo-mesh rim virtually eliminates heat caused by friction.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.