
P4 Thin Mesh Turbo Porcelain Blade 5 in. 5/8 in.-20mm-7/8 in. 4 Holes
Mfr # DIA05TT
Zoro # G411868401
product price:Â $48.49
/eaKey Features
Arbor Size
5/8", 20mm, 7/8", 4 Hole
Rim Type
Turbo Rim
Cutting Type
Wet/Dry
Materials Cut
Porcelain, UCS
Diameter
5"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DIA05TT
Zoro #
G411868401
UPC #
66233377402
Country of Origin
Korea, Republic of
Dimensions
Arbor Size
5/8", 20mm, 7/8", 4 Hole
Diameter
5"
Details
Rim Type
Turbo Rim
Cutting Type
Wet/Dry
Materials Cut
Porcelain, UCS
Primary Material Application
Hand Saw
Description
Pearl's P4 Thin Turbo Mesh Blade is ideal for cutting extra hard ceramics, porcelain and other hard/dense materials. Featuring an extra thin kerf and a special turbo mesh rim design, The P4 Turbo-mesh rim virtually eliminates heat caused by friction.-Thin turbo-mesh rim and core for fast cutting and minimal chipping-Ideal for cutting extra hard ceramics, porcelain and other hard/dense materials-Extra long life-10MM Diamond rim
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.