
P4 Tile Drill Bit 1/4 in. Diameter 1/4 in. Quick Change Shank
Mfr # CDP1-4
Zoro # G811867561
product price: $21.15
/eaKey Features
Overall Length
0.25 in
Drill Bit Size
0.25 in
Width
0.25 in
Wet/Dry
Wet
Shank Type - Machining
Vacuum Brazed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CDP1-4
Zoro #
G811867561
UPC #
662333772520
Country of Origin
Korea, Republic of
Dimensions
Overall Length
0.25 in
Drill Bit Size
0.25 in
Width
0.25 in
Details
Wet/Dry
Wet
Shank Type - Machining
Vacuum Brazed
Description
Pearl® P4â„¢ Tile and Stone Drill Bits, The P4â„¢ tile and stone bit drills fast and clean through a wide variety of hard materials including: porcelain, natural stone, glass and more. The Â1⁄4" quick change shank makes changing tools fast and easy and the aggressive diamond matrix makes short work of the toughest materials. Perfect for corded or cordless drills, this tool was designed for tile and stone professionals.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.