Zoro Homepage

P4 Tile Drill Bit 3/16 in. Diameter 1/4 in. Quick Change Shank

  • Mfr # CDP3-16

  • Zoro # G511867564


product price: $21.45
/ea

Key Features

Overall Length
0.25 in
Drill Bit Size
0.25 in
Width
0.25 in
Wet/Dry
Wet
Shank Type - Machining
Vacuum Brazed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDP3-16
Zoro #
G511867564
UPC #
662333772513
Country of Origin
Korea, Republic of

Dimensions

Overall Length
0.25 in
Drill Bit Size
0.25 in
Width
0.25 in

Details

Wet/Dry
Wet
Shank Type - Machining
Vacuum Brazed

Description

The P4â„¢ tile and stone bit drills fast and clean through a wide variety of hard materials including: porcelain, natural stone, glass and more. The Â1⁄4" quick change shank makes changing tools fast and easy and the aggressive diamond matrix makes short work of the toughest materials. Perfect for corded or cordless drills, this tool was designed for tile and stone professionals.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.